jun27ptsc

ACUITY 7 5/8 inchOD 5-3/4€� Aperture 6 inch Trim Series Pewter Alza Tapered Downlight Cone, Satin Chrome Trim

Available for Backorder
Price $62.03 / EA
Qty EA
Manufacturer:ACUITY
Manufacturer #:243t2t

Description

The 6-inch tapered cone trim includes a trim ring in white, satin chrome, or classic aged bronze and a reflector in a wide variety of finishes.

Specifications

Brand Name Juno Sub Brand Juno
Item Name 5-3/4 in Cone Trim Type Direct Light Outlet, Symmetric, Round
Ceiling Opening 5-3/4 in Diameter 193.675 mm
Color Pewter Alzak, Satin Chrome Trim, Silver Application For Recessed Commercial, Recessed Residential, Damp Location
UPC 661209026262

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok