Abbotsford
das2160tmr1601

LIGHTHEADED LIGHTING 5 inch MR16 Halogen Demi Trim Pot, White

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-160-T-MR16-01

Description

The traditional spherical shape breaks the ceiling with style and elegance. Durable die cast components guarantee rock-solid aiming and a refined appearance over time.

Specifications

Brand Name Lighthead Lighting Sub Brand Demi
Item Name 4 in Trim Type 30° Tilted, Round
Ceiling Opening 4-1/2 in Lamp Type MR16 Halogen
Series 2-160-T Diameter 2 in ID x 5 in OD
Height 2 in Color White, Clear Lens
For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings Standards cETLus Listed

Packages

1 - UNIT - 1 100 - UNIT - 100
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok