Abbotsford
das2180tmr1601

LIGHTHEADED LIGHTING 4-1/2 inch Dasal Pinhole MR16 Trim, White

Price $63.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-180-T-MR16-01

Description

The Pinhole BRO is a non-adjustable, die cast trim with a flange finish that blends with the ceiling. The Pinhole’s 2" aperture virtually disappears from sight lines. Offered in white or black baffle, the Bridgelux module produces a light consistency within 3 SDCM (MacAdam Ellipse).

Specifications

Brand Name Lighthead Lighting Sub Brand Pinhole
Item Name 4 in Trim Type Fixed, Round
Ceiling Opening 4-1/2 in Lamp Type MR16 Halogen
Housing Material Die-Cast Aluminum Series 2-180-T
Diameter 2 in ID x 5 in OD Height 3 in
Color White, Clear Lens For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings
Standards cETLus Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok