Abbotsford
das2200tmr1601

LIGHTHEADED LIGHTING 4-1/2 inch Dasal Split MR16 Trim, White

Inventory
Unavailable for order
Manufacturer:LIGHTHEADED LIGHTING
Manufacturer #:2-200-T-MR16-01

Description

Split can provide direct downlight in its flush-mount position or pull down to highlight objects, artwork or signage on walls or shelving. Add an elongating lens for a smooth, vertical wash of light.

Specifications

Brand Name Lighthead Lighting Sub Brand Split
Item Name 4 in Trim Type Round
Ceiling Opening 4-1/2 in Lamp Type MR16 Halogen
Housing Material Die-Cast Aluminum Series 2-200-T
Diameter 2 in ID x 5 in OD Height 3-1/4 in
Color White, Clear Lens For Use With 2-020, 2-060, 2-010, 2-012, 2-030, 2-100 Recessed Downlight Housings
Standards cETLus Listed

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok