Abbotsford
eltaf532clw

ELITE LIGHTING 5 inch Trim Economy Chrome Reflector, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:AF532-CL-W

Description

Medium base screw shell porcelain socket preinstalled on adjustable mounting bracket is designed to allow usage of different lamp types, as well as proper and consistent lamp positioning.

Specifications

Brand Name Elite Lighting Item Name 5 in Reflector Trim
Type Economy Housing Material Aluminum
Color White, Chrome Reflector UPC 848070022672

Packages

1 - UNIT - 1 48 - UNIT - 48 1200 - SKID - 1200
This website uses cookies to ensure you get the best experience on our website. Read more
Ok