Abbotsford
eltb25icatw

ELITE LIGHTING Elite 5 inch Shallow IC Housing, Air-Shut, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B25IC-AT-W

Description

For new construction. Thermally protected, IC rated specification grade recessed housing. Accommodates up to 50W PAR30, R30 lamps and 40W A19 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 5 in Housing
Type Shallow, IC, Recessed Voltage Rating 120 V
Lamp Type Incandescent (Lamp Not Included) Housing Material Aluminum
Lamp Wattage 50 W Number of Lamps 1
Width 178 mm Depth 610 mm
Color Gray UPC 848070009246

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok