Abbotsford
eltb563sn

ELITE LIGHTING 5 inch Elite PAR30 Gimbal Trim, Satin Nickel

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B563SN

Description

Trim ring 5in PAR30 adjustable ring, Eyeball adjusts up to 30 degrees and rotates 359 degrees, All die cast construction is for functional and aesthetic use, Internal gasket prevents 100% of all light leakage, Unitized optics guarantee proper alignment of lamp, Trim is U.V. coated to prevent rust and discoloration caused by heat and sun light.

Specifications

Brand Name Elite Lighting Item Name 5 in Trim with Gimbal Ring
Type Adjustable, 30° Tilted, 359° Rotation Lamp Type PAR30
Housing Material Aluminum Lamp Wattage 75 W
Diameter 6-1/4 in Color Satin Nickel
For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures UPC 847801003515

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok