Abbotsford
eltb5icatw

ELITE LIGHTING 5 inch Elite Universal IC Housing, Air-Shut, White Baffle

Price $15.80 / EA Eco fees: $0.15
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:B5IC-AT-W

Description

New construction, thermally protected, IC rated specification grade recessed housing. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½ KOs, one ¾ KO and four Romex knockouts with strain relief.

Specifications

Brand Name Elite Lighting Item Name 5 in Housing
Type IC, Recessed Voltage Rating 110 - 125 V
Lamp Type Incandescent (Lamp Not Included) Housing Material Aluminum
Lamp Wattage 75 W Number of Lamps 1
Width 178 mm Depth 610 mm
Color Gray UPC 847801018427

Packages

6 - UNIT - (6) 240 - UNIT - 240
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok