Abbotsford
jun204ptsc

ACUITY 5 inch 4-3/8 inch Aperture 6 1/4 inch Outer Diameter Trim Series Pewter Alzak Downlight Cone, Satin Chrome Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243RLW

Description

5" Downlight Cone Trim, Pewter, Satin Chrome Trim Ring

Specifications

Brand Name Acuity Brands Item Name 5 in Cone Trim
Ceiling Opening 4-3/8 in Lamp Type PAR30
Diameter 6-1/4 in Color Pewter Alzak Cone, Satin Chrome Trim Ring
For Use With IC20W/IC20S/IC20R Housings UPC 661209247636

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok