Abbotsford
jun205bwh

ACUITY 5 inch Trim Series Black Downlight Baffle, White Trim

Price $12.42 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RM4

Description

Juno 5-inch line voltage recessed baffle trim is ideal for applications where general or task lighting is needed. Perfect for the kitchen, reading areas, recreational areas, hallways, closets, bathroom vanities and more.

Specifications

Brand Name Juno Item Name 5 in Baffle Trim
Type Round Lamp Type PAR30
Series 205 Lamp Wattage 50/65/75 W
Diameter 6-1/4 in OD Color White, Black Baffle
For Use With lC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R, IC20LED, IC20RLED, TC20LED Recessed Light Housings Application For Indoor Locations
UPC 661209000958

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok