Abbotsford
jun206hzwh

ACUITY 5 inch Trim Series Diameter Haze Deep Cone Reflector, White Trim

Price $80.39 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RM9

Description

The 206-series downlight deep cone trim comes with haze cone and white trim ring finish.

Specifications

Brand Name Juno Item Name 5 in Deep Cone Reflector Trim
Type Round Lamp Type BR30/PAR30
Series 206 Lamp Wattage 50/65/75 W
Diameter 6-1/4 in OD Color White, Haze Reflector
For Use With IC20, IC20W, IC20S, IC20R, TC20, TC20S, TC20R Recessed Light Housings Application For Indoor and Outdoor Locations
UPC 661209049636

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok