Abbotsford
jun25bwh

ACUITY 6-inch 25 Series PAR38 Downlight Trim - Black Baffle, White Trim

Price $17.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243T0M

Description

The 6-inch straight baffle in black with white trim. 7-5/8" outer diameter, 5-3/4" aperture.

Specifications

Brand Name Juno Item Name 6 in Trim
Type Straight Baffle, Round Lamp Type BR30, PAR38
Lamp Wattage 120 W, 90/150 W Mounting Type Recessed
Diameter 7-5/8 in Color Black Baffle, White Trim
For Use With IC2/TC2/TC2R Series Housings Application For Recessed Residential, Damp Location
UPC 661209700407

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok