Abbotsford
junic20w

ACUITY 5 inch JUNO IC Incand. Housing With Push-In Electrical Connectors

Price $22.97 / EA Eco fees: $0.15
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:241PM6

Description

The IC20 5-in. Incandescent Universal IC Housing by Juno includes drop socket with spring to accommodate certain trim installation

Specifications

Brand Name Juno Item Name 5 in Round Housing with Push-In Electrical Connector
Type Universal, New Construction Voltage Rating 120 V
Ceiling Opening 5-5/8 in Lamp Type Incandescent
Insulation Type IC Housing Material Aluminum
Lamp Wattage 75 W Number of Lamps 1
Mounting Type Ceiling, Vertical Diameter 5 in
Height 7-1/2 in Width 13-1/2 in
Depth 11-7/8 in For Use With 5 in Trims
Standards cULus Listed, CSA Certified Application For Damp and Wet Locations
UPC 661209107749

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok