Abbotsford
junv2010wh

ACUITY 1-Light 5 inch Flat Lens Shower with Reflector, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GK3

Description

Flat lens shower of white colour with Reflector.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 5 in Shower Reflector Trim with Flat Lens Type Round, Line Voltage
Lamp Type A19/PAR30L Series V2010
Lamp Wattage 35/40/75/90 W Diameter 6-1/2 in OD
Color White For Use With V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings
Application For Wet and Indoor Locations UPC 661209107497

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok