Abbotsford
junv2015bwh

ACUITY 5 inch Juno Value Cone With Black Baffle, White Trim Ring

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GK4

Description

Baffle for use with 5 inch IC housings. It comes with black finish.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 5 in Baffle Trim Type Round, Line Voltage
Lamp Type A19/BR30/PAR30/PAR30L Series V2015
Lamp Wattage 40/50/60/65/75/85 W Diameter 6-1/4 in OD
Color White, Black Baffle For Use With V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings
Application For Wet and Indoor Locations UPC 661209080851

Packages

1 - UNIT - 1 12 - UNIT - 12 24 - UNIT - 24
This website uses cookies to ensure you get the best experience on our website. Read more
Ok