Abbotsford
junv2016cwh

ACUITY 245GK6 75W PAR30L 65W BR30 VuLite Air-Loc IC New Contruction Housing Clear Cone Incandescent Lamp

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:245GK6

Description

Cone for use with 5 inch IC housings. It comes with clear finish.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 5 in Cone Reflector Trim Type Round, Line Voltage
Lamp Type A19/BR30/PAR30/PAR30L Series V2016
Lamp Wattage 40/60/65/75/85 W Diameter 6-1/4 in OD
Color White, Clear Reflector For Use With V5ICW, V5ICRW, V5TCW, V5TCRW, IC20, IC20R, IC20N, TC20, TC20R Recessed Housings
Application For Wet and Indoor Locations UPC 661209080868

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok