Abbotsford
junv4041wh

ACUITY 245GLG 5 inch JUNO Stippled Opal Lens Shower, White

Price $13.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GLG

Description

Stippled opal lens shower of white colour with reflector.

Specifications

Brand Name Juno Item Name Shower Trim
Type Stippled, Opal Lens, Round, Low Voltage Ceiling Opening 4 in
Lamp Type MR16 Lamp Wattage 50 W
Diameter 5 in Color White
For Use With IC44N, TC44, TC44V, TC44R, TC47, TC47V Juno Housings, V4ICLVW, V4TCLVW, V4TCRLVW VuLite Housing Application For Wet Damp Locations
UPC 661209120205

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok