lcl1076wh

PHILIPS LIGHTING 5-1/4 inch Lytecaster Basic Baffle Reflector Trim, Gloss White

In Stock
Price $11.20 / EA
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:912400461847

Description

Step Baffle Wall Washer provides a high intensity, smooth wash of light up to the ceiling line. Dual reflector optics assure effective output with economical light sources while the aluminum step baffle reduces glare.

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Baffle Trim Type Round
Lamp Type PAR30 Incandescent Housing Material 18 ga Anodized Hydroformed Aluminum

Packages

1 - UNIT = (1) 6 - UNIT = 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok