Abbotsford
lcl1078

PHILIPS LIGHTING 5 inch Aperture Lytecaster Lexan Opal Dish Diffuser Reflector Trim

Price $38.87 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIGNIFY
Manufacturer #:1078

Description

Reflector: Hydroformed aluminum, .040” thick (18 ga.); non-yellowing, scratch resistant Perma White finish, 88% reflectance; white trim flange. Diffuser: Translucent white, polycarbonate Lexan®. Installs and removes with twist-lock action, no tool required

Specifications

Brand Name Lightolier Sub Brand Lightolier
Item Name 4-1/8 in Open Reflector Trim Type Symmetric, Direct, Round
Lamp Type Compact Fluorescent Housing Material Plastic
Lamp Wattage 13 W Number of Lamps 1
Mounting Type Recessed Diameter 104.775 mm
Height 12 in Width 9.38 in
Color White Application Indoor Commercial - Recessed Downlights
UPC 784197120719

Packages

1 - UNIT - 1 540 - SKID - 540
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok