Abbotsford
lcl1027

PHILIPS LIGHTING 5 inch Aperture Lytecaster Recessed Adjustable Reflector Trim, Matte Black Step Baffle

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400461828

Description

"1000 SER WHT BAFFL REC ADJ REFL TRIM"

Specifications

Brand Name Lightolier Sub Brand Lytecaster
Item Name 5 in Baffle Trim Type Adjustable, Round
Lamp Type PAR30 Incandescent Housing Material Aluminum
Lamp Wattage 75 W Color White Baffle
Standards UL Listed, I.B.E.W Listed, Damp Location Rated UPC 784197102753

Packages

1 - UNIT - 1 336 - SKID - 336
This website uses cookies to ensure you get the best experience on our website. Read more
Ok