Abbotsford
litrtm5013bn

LITELINE 5-inch PAR30 Adjustable Gimbal Trim, Brushed Nickel

Inventory
Unavailable for order
Manufacturer:LITELINE
Manufacturer #:RTM5013-BN

Description

5'' Brushed nickel gimble trim 120V is an adjustable flush metal gimbal designed for our RF5 series housing with PAR30 short neck lamps. The RTM5013 is perfect for directional accent lighting as the inner gimbal tilts up to 35° and has a 360° rotation. The RTM5013 can also be used for general lighting when ¿ush with ceiling.

Specifications

Brand Name Liteline Item Name 5 in Adjustable Gimbal Trim
Lamp Type PAR30 Housing Material Precision Spun 0.04 in Steel
Lamp Wattage 50/75 W Mounting Type Butterfly Retention Springs
Diameter 168 mm Height 35 mm
Color Brushed Nickel For Use With RF5 Series Recessed Light Housings
Standards cULus Listed Application For Directional Accent Lighting, General Lighting
UPC 771250924346

Packages

1 - UNIT - 1 24 - UNIT - 24
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok