Abbotsford
ykl5o1r12

ACUITY 5 inch PAR30 Wide Flange Trim Baffle, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975082

Description

For use with housings L5 and L5R. Construction: White polyester coat paint. Brushed nickel, oil-rubbed bronze, and white finishes are one piece aluminum with integral flange. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Open Baffle Trim
Type Wide Flange Lamp Type R20/BR30/PAR30 Incandescent
Housing Material Aluminum Series 5O1
Lamp Wattage 20/65/75 W Diameter 121 mm ID x 162 mm OD
Height 137 mm Color White
For Use With L5, L5R Housings Standards cULus Listed
Application For Damp Locations UPC 745973752845

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok