Abbotsford
ykl5o2ar12

ACUITY 5 inch PAR30 Lithonia Lighting Clear Diffuse Narrow Reflector Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975085

Description

For use with housings L5 and L5R. Construction: All finishes are one-piece aluminum open reflectors with integral white flange. Installation: Socket to trim interface. Retaining clips pull and snap on to top of trim to hold trim inside housing. Listing: UL Listed to U.S. and Canadian safety standards. Damp location listed.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Open Deep Full Reflector Trim
Type Narrow Flange Lamp Type R20/BR30/PAR30/PAR38 Incandescent
Housing Material Aluminum Series 5O2
Lamp Wattage 50/60/65/75 W Diameter 13 mm ID x 162 mm OD
Height 146 mm Color White, Clear Diffuse Reflector
For Use With L5, L5R Housings Standards cULus Listed
Application For Residential Recessed Downlighting, Damp Locations UPC 745973789926

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok