Abbotsford
ykl5b1wr12

ACUITY 5 inch Finishing Trim Shallow Baffle, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975091

Description

For use with housings L5 and L5R. Construction: White baffle is an aluminum one-piece reflector with integral flange. Black baffle has white polymeric flange ring as standard. Polyester powder coat paint. Installation: Socket to trim interface. Retaining clips pull and snap onto top of reflector to hold trim inside housing. Listing: U.L. Listed to U.S. and Canadian safety standards. Damp location listed. Pull on clip Patent # (U.S.) 5707143, (Canada) 2193902

Specifications

Brand Name Lithonia Lighting Item Name 5 in Downlight Baffle Trim
Type Non-Adjustable, Shallow, Narrow Flange Ceiling Opening 5-1/8 in
Lamp Type R20/PAR20/PAR30 Incandescent Housing Material Aluminum
Lamp Wattage 50/75 W Diameter 6-3/8 in
Height 5 in Color White Baffle
For Use With L5, L5R Recessed Housings Standards cULus Listed
Application For Residential use

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok