Abbotsford
ykl5b20rbtorr6

ACUITY 5 inch 5B2 Series Baffle Deep Narrow Flange Finishing Trim, Oil-Rubbed Bronze

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:162L2W

Description

One of the keys to effective recessed lighting is glare control. The steps or groves of a baffle absorb stray light to reduce glare and minimize ceiling brightness. The crisp lines and classic look of the baffle have made it the most popular of all recessed trims. The baffle is offered in white or black with the depth of the trim taller to allow for the lamp to be more recessed instead of at the ceiling line. The 5" 5B2 Series Finishing Trim is for use with housings L5 and L5R.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Baffle Deep Full Reflector Trim
Type Narrow Flange Lamp Type R20/BR30/PAR30/PAR38 Incandescent
Housing Material Aluminum Series 5B2
Lamp Wattage 50/60/65/75 W Mounting Type Torsion Spring
Diameter 130 mm ID x 162 mm OD Height 137 mm
Color White, Oil Rubbed Bronze Baffle For Use With L5, L5R, L54, LC5 Housings
Standards cULus Listed Application For Residential Recessed Downlighting, Damp Locations

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok