Abbotsford
ykl5g2mwpar30u

ACUITY 232C76 5-inch 5G2 Series PAR30 Finishing Trim - Torsion Springs Mount, Matte White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:232C76

Description

For use with housings L5 and L5R. The adjustable gimbal designed for PAR30 lamps directs the light to accent a display, wall hanging, sculpture, or provide task lighting for a particular area. Ideal for residential and light commercial applications.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Gimbal Trim
Lamp Type PAR30 Mounting Type Recessed
Color White UPC 745971301212

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok