Abbotsford
ykl5h2otorr6

ACUITY 5 inch Lithonia Lighting Wet-Lite Narrow Drop Flange, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:172W08

Description

5H20, Trims 5 inch Outdoor Recessed Trim Halogen, White.

Specifications

Brand Name Lithonia Lighting Sub Brand WETlite™
Item Name 5 in Full Reflector Trim Type Narrow Drop Flange
Lamp Type PAR30/PAR38 Incandescent Housing Material Aluminum
Series 5H2O Lamp Wattage 75 W
Mounting Type Torsion Spring Diameter 13.8 mm ID x 171 mm OD
Height 121 mm Color White
For Use With L5, L5R Housings Standards cULus Listed
Application For Residential Recessed Downlighting, Damp Locations UPC 745975375851

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok