Abbotsford
ykl5ld1r6

ACUITY 5 inch A19 Lithonia Lighting Wet Polycarbonate Drop Opal Trim, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:975099

Description

Drop Lens Trim, Diameter 6 3/8 Inch, Brand or Series 5LD1, Compatibility L5/L5R Downlight Housing This Mid AmeriCan Trim is used with Standard 5in Recessed L5 Housing. Drop Opal Lens. The Master Pack Container consists of 6 individually labeled products. The Individual Shipping Package weight is 6 pounds. AmeriCan, InstaLite and Advantage products, as well as specification-grade Gotham Products lead the comprehensive line of incandescent, fluorescent, low voltage and H.I.D products for residential and commercial downlighting/track applications.

Specifications

Brand Name Lithonia Lighting Item Name 5 in Downlight Trim with Drop Opal Lens
Type Non-Adjustable, Narrow Flange Ceiling Opening 5 in
Lamp Type A19 Incandescent Housing Material Aluminum
Lamp Wattage 40 W Diameter 6-3/8 in
Height 4 in Color White
For Use With L5, L5R Recessed Housings Standards cULus Listed
Application For Residential use

Packages

1 - UNIT - 1 6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok