Abbotsford
eltb501ch

ELITE LIGHTING 5 inch Elite Metal Albalite Lens Trim, Chrome

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B501CH

Description

Metal Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Trim with Metal Albalite Lens
Lamp Type A19/BR30/R30/PAR30 Compact Fluorescent Lamp Wattage 75 W R/PAR30, 60 W A19, 65 W BR30
Diameter 6-1/4 in Color Chrome
For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures UPC 847801003737

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok