ELITE LIGHTING 5 inch Elite Metal Albalite Lens Trim, White
Description
Metal Albalite Lens trim use with Recessed Compact Fluorescent (CFL) fixtures.
Specifications
Brand Name | Elite Lighting | Item Name | 5 in Trim with Albalite Lens |
Lamp Type | Compact Fluorescent, Incandescent | Housing Material | Metal |
Diameter | 6-1/4 in OD | Height | 6-1/2 in |
Color | White | For Use With | B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Housings |
Application | For General Lighting | UPC | 992230147283 |
Packages
1 - UNIT - 1 | 12 - UNIT - (12) |