Abbotsford
eltb507clwh

ELITE LIGHTING 5 inch Elite Reflector Clear Alzak/White Trim Ring

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B507CL-WH

Description

Reflector trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Reflector Trim
Lamp Type Compact Fluorescent, Incandescent Lamp Wattage UP to 26 W
Diameter 6-1/4 in OD Height 6-1/2 in
Color White, Chrome Reflector For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC, B25-GU24-IC, B25-GU24-RIC Housings
UPC 847801033055

Packages

1 - UNIT - 1 12 - UNIT - 12
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok