Abbotsford
eltb507wwh

ELITE LIGHTING 5 inch Elite Reflector Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B507W-WH

Description

Reflector trim use with Recessed Incandescent fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Reflector Baffle Trim
Lamp Type Compact Fluorescent, Incandescent Lamp Wattage UP to 26 W
Diameter 6-1/4 in OD Height 6-1/2 in
Color White, White Reflector For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC, B25-GU24-IC, B25-GU24-RIC Housings
UPC 847801062260

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok