Abbotsford
eltb504wh

ELITE LIGHTING 5 inch Elite Shower Trim, White

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B504WH

Description

Metal Shower Trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Shower Trim
Lamp Type A19/BR30/R30/PAR30 Compact Fluorescent Housing Material Metal
Lamp Wattage 75 W R/PAR30, 60 W A19, 65 W BR30 Diameter 6-1/4 in
Color White For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures
UPC 847801003829

Packages

24 - UNIT - (24)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok