Abbotsford
eltb530cpcp

ELITE LIGHTING 5 inch Elite Stepped Baffle Trim, Copper/Copper

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B530CP-CP

Description

Stepped Baffle trim, 6-1/4 copper trim.

Specifications

Brand Name Elite Lighting Item Name 5 in Stepped Baffle Trim
Lamp Type A19/BR30/R30/PAR30 Compact Fluorescent Housing Material Aluminum
Lamp Wattage 75 W R/PAR30, 60 W A19, 65 W BR30 Diameter 6-1/4 in
Color Copper, Copper Baffle For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures
UPC 847801015761

Packages

1 - UNIT - 1 12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok