Abbotsford
eltb530pbk

ELITE LIGHTING 5 inch Elite Stepped Baffle Trim, P/Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B530P-BK

Description

Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Stepped Baffle Trim
Ceiling Opening 5-1/2 in Lamp Type Compact Fluorescent, PAR30/R30/BR30 and A19 Incandescent
Housing Material Aluminum Lamp Wattage Compact Fluorescent: UP to 26 W, PAR30/R30: 75 W, A19: 60 W, BR30: 65 W
Diameter 6-1/4 in OD Height 6-1/2 in
Color Black, Black Baffle For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC, B25-GU24-IC, B25-GU24-RIC Housings
Standards UL and ETL Listed UPC 847801031273

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok