eltb530wwh

ELITE LIGHTING 5 inch Elite Stepped Baffle, Trim Ring, White

In Stock
Price $5.98 $8.30 / EA
Qty EA
Manufacturer:ELITE LIGHTING
Manufacturer #:B530W-WH

Description

Stepped Baffle trim use with Recessed Compact Fluorescent (CFL) fixtures.

Specifications

Brand Name Elite Lighting Item Name 5 in Stepped Baffle Trim
Ceiling Opening 5-1/2 in Lamp Type Compact Fluorescent, PAR30/R30/BR30 and A19 Incandescent
Housing Material Aluminum Lamp Wattage Compact Fluorescent: UP to 26 W, PAR30/R30: 75 W, A19: 60 W, BR30: 65 W
Diameter 6-1/4 in OD Height 6-1/2 in
Color White, White Baffle For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC, B25-GU24-IC, B25-GU24-RIC Housings
Standards UL and ETL Listed UPC 847801003294

Packages

12 - UNIT - (12) 720 - SKID - 720
This website uses cookies to ensure you get the best experience on our website. Read more
Ok