Abbotsford
eltb531pbk

ELITE LIGHTING 5 inch Elite Shallow Stepped Baffle Trim, Black

Inventory
Unavailable for order
Manufacturer:ELITE LIGHTING
Manufacturer #:B531P-BK

Description

Shallow Stepped Baffle trim use with Recessed Incandescent fixtures

Specifications

Brand Name Elite Lighting Item Name 5 in Stepped Baffle Trim
Type Shallow Lamp Type A19/R30/PAR30 Compact Fluorescent
Lamp Wattage 50 W R/PAR30, 40 W A19 Diameter 6-1/4 in
Color Black, Black Baffle For Use With B5PLIC, B5PLRIC, B5PL, B5PLR, B5-GU24-IC, B5-GU24-RIC Recessed Fixtures

Packages

1 - UNIT - 1 12 - UNIT - 12
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok