Abbotsford
iwaledprestotrmdl6idblk

STANDARD PRODUCTS 6 inch Round LED Presto Trim, Black

Price $5.58 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64346

Description

FEATURES:• Size (in): 6• Shape: Round• Trim Type: Smooth• Trim Colour: Black• Type of Accessory: Trim

Specifications

Brand Name Standard Products Item Name 6 in Trim
Type Smooth DLC N
Diameter 6 in Color Black
Application For Residential Lighting Applications UPC 069549643468

Packages

1 - UNIT - 1 60 - UNIT - 60 120 - UNIT - 120
This website uses cookies to ensure you get the best experience on our website. Read more
Ok