Abbotsford
iwaledprestotrmdl6idslv

STANDARD PRODUCTS 6 inch Round LED Presto Trim, Silver

Price $9.90 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:64347
Documents Documents

Description

FEATURES AND BENEFITS:• Size (in): 6• Shape: Round• Trim Type: Smooth• Trim Colour: Silver• Type of Accessory: Trim

Specifications

Brand Name Standard Products Item Name 6 in Trim
Type Round, Smooth Lamp Type LED
DLC N Color Silver
Standards cULus Listed UPC 069549643475

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok