Abbotsford
iwarfl6trslmlwhstd

STANDARD PRODUCTS 6-inch Round Slim Flexled Series Trim, White

Price $8.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:STANDARD
Manufacturer #:63292

Description

Fits tight around the module which sits flush with the ceiling. Ideal when more emphasis is needed for decorative finish.FEATURES:• Shape: Round• Trim size: 6"• Trim material: Die-cast aluminium• Aperture: Round• Style: Slim• Colour: White

Specifications

Brand Name Standard Products Sub Brand FlexLED
Item Name 6 in Trim Type Round, Slim
Lamp Type LED Housing Material Die-Cast Aluminum
DLC N Lamp Wattage 11.8/14.7 W
Mounting Type Ceiling Diameter 2-3/4 in ID x 5-31/32 in OD
Height 7/16 in Color White
For Use With 63221, 63222, 63223, 63224, 63225, 63226 Standard LED Modules UPC 069549632929
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok