Abbotsford
jun208nbwh

ACUITY 5 inch Round Baffle Adjustable Eyeball Trim - Black, White Trim Ring

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243RMN

Description

5" Round Baffle Adjustable Eyeball Trim - Black, White Trim Ring.

Specifications

Brand Name Juno Item Name 5 in Adjustable Eyeball with Baffle Trim
Type Round Lamp Type PAR20/R20
Series 208 Lamp Wattage 50 W
Mounting Type Ceiling Diameter 6-1/4 in OD
Color Black Baffle, White Trim For Use With IC20/IC20 W/IC20 S/IC20R Recessed Lighting Housings

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok