Abbotsford
jun224bwh

ACUITY 6 inch 5-3/4 inch Aperture 7 5/8 inch Outer Diameter Trim Series Adjustable Gimbal Ring in Black Baffle, White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243RPN

Description

6" Adjustable Gimbal Ring in Baffle Trim, Black, White Trim Ring

Specifications

Brand Name Juno Item Name 6 in Adjustable Gimbal Baffle Trim
Type Round Ceiling Opening 5-3/4 in
Lamp Type PAR38 Series 224
Lamp Wattage 75/150 W Diameter 7-5/8 in
Color Black Baffle, White Trim For Use With IC2, TC2/TC2R, APT2 Series Housing
UPC 661209100092

Packages

1 - UNIT - 1 6 - UNIT - 6
This website uses cookies to ensure you get the best experience on our website. Read more
Ok