Abbotsford
jun24bwh

ACUITY 6-inch 24 Series PAR30 Downlight Tapered Trim - Black Baffle, White Trim

Price $18.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243RYR

Description

The 24-series tapered baffle trim. It has black baffle and white trim ring finish. 7-5/8" Outer diameter, 5-3/4" aperture.

Specifications

Brand Name Juno Item Name 6 in Tapered Baffle Trim
Type Round Lamp Type BR30/PAR30/PAR30L/BR40
Series 24 Lamp Wattage 50/65/75 W
Diameter 7-5/8 in OD Color White, Black Baffle
For Use With IC2, TC2, TC2, IC22, IC22W, IC22S, IC22R, IC22LED, IC22RLED, TC22LED, APT2 Recessed Light Housings Application For Indoor Locations
UPC 661209700384

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok