Abbotsford
jun251wh

ACUITY 6-inch 251 Series BR40 Downlight Open Frame Trim, White

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243T07

Description

6" Downlight Open Frame Trim, White. 8" outer diameter, 5-1/8" aperture.

Specifications

Brand Name Juno Item Name Downlight Trim
Type Round, Open Frame Ceiling Opening 6 in
Lamp Type BR40/R40 Incandescent Series 251
Lamp Wattage BR40 100 W, 120 W, R40 250 W Mounting Type Ceiling
Color White Trim Ring For Use With IC2, IC2R, TC2 and TC2R Recessed Light Housings
UPC 661209700797

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok