Abbotsford
jun26bwh

ACUITY 6 inch Trim Series Black Alzak Downlight Straight Cone, White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243T1M

Description

6" Downlight Straight Cone Trim, Black, White Trim Ring

Specifications

Brand Name Juno Item Name 6 in Downlight Straight Cone Trim
Ceiling Opening 5-3/4 in Lamp Type PAR38/BR40
Lamp Wattage 90/85/150/120 W Diameter 7-5/8 in
Color Black Trim, White Trim Ring For Use With IC2, TC2/TC2R, APT2 Series Housing
UPC 661209008237

Packages

1 - UNIT - 1 12 - UNIT - 12
This website uses cookies to ensure you get the best experience on our website. Read more
Ok