Abbotsford
jun604bbl

ACUITY 6 inch Super Slope Downlight Black Baffle, Black Trim

Price $66.97 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V7L

Description

6" Downlight Baffle Trim, Black, Black Trim Ring

Specifications

Brand Name Juno Item Name 6 in Trim
Type Oval, Super Slope Downlight Baffle Lamp Type PAR38
Lamp Wattage 90W/150W/42W/32W Number of Lamps 1
Mounting Type Ceiling Height 8-3/16 in
Width 9-1/8 in Color Black Baffle and Trim
Standards Energy Star Certified Application For Recessed Commercial, Recessed Residential, Damp Location
UPC 661209237163

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok