Abbotsford
jun604wwh

ACUITY 6-inch Super Slope Downlight White Baffle, White Trim

Price $65.46 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:243V7T

Description

6-inch super slope downlight baffle trim is a white trim ring. Baffles are the most popular of all residential recessed trims.

Specifications

Brand Name Juno Item Name 6 in Downlight Super Slope Baffle Trim
Type Round Lamp Type PAR38
Series 604 Lamp Wattage 32/42/90/150 W
Mounting Type Ceiling Diameter 8-3/16 x 9-1/8 in
Color White, White Baffle For Use With IC928, TC928, TC928R, ICPL928, ICPL928R, IC928LED Recessed Light Housings
Application For Indoor Locations UPC 661209950284

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok