Abbotsford
jun612cwh

ACUITY 6 inch Standard Slope Downlight Clear Alzak Cone, White Trim

Inventory
Unavailable for order
Manufacturer:ACUITY
Manufacturer #:243V89

Description

6" Standard Slope Downlight Reflector Cone Trim, Clear Alzak, White Trim Ring

Specifications

Brand Name Juno Sub Brand Juno
Item Name 6 in Reflector Trim Type Round Cone, Standard Slope, Round
Lamp Type PAR30, PAR38, BR30 Lamp Wattage 75/90/65/150/85/42/32 W
Mounting Type Ceiling Height 5-7/8 in
Width 7-3/4 in Color Clear Alzak, White Trim
For Use With IC926, TC926/TC926R, ICPL926-42, ICPL926R-32 Housings Application For Recessed Commercial, Recessed Residential, Damp Location
UPC 661209040688

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok