Abbotsford
junv3024bwh

ACUITY 6 inch 75W Juno Lighting Recessed Lighting Trim and Housing Kit, Black Baffle and White Trim

Price $5.29 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ACUITY
Manufacturer #:245GKE

Description

Conical Baffle Trim with a white baffle and white trim ring finish. Compatible with IC22 and IC22R Housings. Baffle trims are the perfect option to reduce glare and minimize ceiling brightness.

Specifications

Brand Name Juno Sub Brand Vulite
Item Name 6 in Cone Baffle Trim Type Round, Line Voltage
Lamp Type BR30/PAR30/PAR30L/BR40 Series V3024
Lamp Wattage 50/65/75/120 W Diameter 7-3/4 in OD
Color White, Black Baffle For Use With V6ICW, V6ICRW, V6TCW, V6TCRW, IC22, IC22R, IC2, TC2, TC2R Recessed Housings
Application For Indoor Locations UPC 661209017314

Packages

1 - UNIT - 1 4 - UNIT - 4
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok