Abbotsford
lcl0040wh

PHILIPS LIGHTING 6-3/4 inch Aperture Lytecaster Basic Baffle Complete Unit, White

Inventory
Unavailable for order
Manufacturer:SIGNIFY
Manufacturer #:912400461785

Description

"FRAME BAFFLE WHT PAR38"

Specifications

Brand Name Lightolier Item Name Recessed Downlight Fixture
Type Non-IC Voltage Rating 120 - 277 VAC
Ceiling Opening 6-3/4 in Lamp Type PAR38/BR40/A19 LED
Housing Material Aluminum Lamp Wattage 150/100 W
Standards CSA Certified Application For Damp Location
UPC 662057608051

Packages

1 - UNIT - 1 6 - UNIT - 6 100 - SS - 100 144 - SKID - 144
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok